References
SMC:TPS1065BU-20
Rubix:116A5356
Manufacturer :TPS1065BU-20

Product details : SMC TPS1065BU-20 POLYOLEFIN TUBING
The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
Strengths
•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Technical specifications
Attributes
| Logistic Weight | 982 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyolefin resin |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 77.32 excl. VAT
/ Each
£ 92.78 incl. VAT
- Delivery usually within ( 27 ) days