PEN External calibrated hose
Inner diameter | 10.8 mm |
---|---|
Outer diameter | 16 mm |
Reel length | 50 m |
Logistic Weight | 102 g |
---|---|
Inner diameter | 10.8 mm |
Outer diameter | 16 mm |
Reel length | 50 m |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days