References
SMC:TCU0805B-1-40-X6
Rubix:393A8320

Documents
Product details : SMC TCU0805B-1-40-X6 POLYURETHANE COIL TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
1 to 3 tubes
Colours: black, white, blue, yellow, green, clear and orange.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 300 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 37.54 excl. VAT
/ Each
£ 45.05 incl. VAT
- Usually arrives within 14 working days