SMC TU1065BU1-100

Polyurethane Tube

See technical informationSee documents
References
SMC:TU1065BU1-100
Rubix:265A1780
Manufacturer :TU1065BU1-100
EAN:3618036612585
SMC HOSE TU1065BU1-100
Technical specifications
Inner diameter6.5 mm
Outer diameter10 mm
Colourblue
See all Specifications
Documents

Product details : SMC TU1065BU1-100


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistic Weight3650 g
Inner diameter6.5 mm
Outer diameter10 mm
Colourblue
Materialpolyurethane
Reel length100 m
Min. temperature-20 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 268.43 excl. VAT
/ Each
£ 322.12 incl. VAT
  • Delivery usually within ( 4 ) days