SMC TU0212C-20 POLYURETHANE TUBING

Polyurethane Tube

See technical informationSee documents

References

SMC:TU0212C-20
Rubix:114A3629
Manufacturer :TU0212C-20
brand logo

Technical specifications

Inner diameter1.2 mm
Outer diameter2 mm
Colourtransparent
See all Specifications

Documents

Product details : SMC TU0212C-20 POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0212 (O.D. Ø2 I.D. Ø1.2)
Color: C (Clear)
Roll Length: 20 m
Reel Length: None
Suffix: None

Strengths

•Extremely flexible

Technical specifications


Attributes
Logistic Weight58 g
Inner diameter1.2 mm
Outer diameter2 mm
Colourtransparent
Materialpolyurethane
Reel length20 m
Min. temperature-20 °C
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
  • Delivery usually within ( 4 ) days