MARKAL MRK-97030 PRO-WASH W WHITE

Removable Liquid Paint Markers

See technical informationSee documents

References

Markal:097030
Rubix:1249468
Manufacturer :MRK-97030
brand logo

Technical specifications

Colourwhite
Tip typeround
Type of markingnon-permanent
See all Specifications

Documents

Product details : MARKAL MRK-97030 PRO-WASH W WHITE


PRO-WASH® W and D are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making PRO-WASH® ideal for quality control, assembly operations, and part defect identification.

Strengths

Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue PRO-WASH® W marks can be removed simply and quickly with water PRO-WASH® D marks can be removed with detergent solutions that have a pH level of 10 or above Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.High-strength, light-weight plastic barrel designed for industrial use

Applications

Quality control, Automotive aftermarket, Automotive assembly, Construction, Metal fabrication

Technical specifications


Attributes
Colourwhite
Tip typeround
Type of markingnon-permanent
Tip size3 mm
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • In stock: Next day delivery

Colour

Tip size