Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Security cabinets/containers
Safety cabinet
GPC STORAGE UNIT HSC08Z
GPC STORAGE UNIT HSC08Z
Storage Unit
References
gpc industries:
HSC08Z
rubix:
169A9287
Technical specifications
Height
1830
mm
Width
915
mm
Depth
483
mm
See all Specifications
Product details
Technical specifications
Product details : GPC STORAGE UNIT HSC08Z
Conform to EN 840
Manufactured from either 30% (Blue, Green, Dark Grey, or Red/Orange) or 100% virgin polyethylene (Yellow)
Mobile on 200mm wheels
Technical specifications
Attributes
Height
1830
mm
Width
915
mm
Depth
483
mm
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,643.21
excl. VAT
/
Each
£
1,971.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SFL189046ZRX FLAMMABLE LIQUID STORAGE CUPBD 1800.900.460 RED
SPARTEX SZ703530ZYXX HAZARDOUS CUPBOARD 700.350.300 YELLOW
FITTINGSTORMOBILE FITTINGS CABINET 1010X550X1575 FC4
FIRECHIEF 106-1088 HS72 DOUBLE CABINET 2X 9KG/9L
SPARTEX SAST4646ZWXX STAND TO SUIT 460.460 WHITE
FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR300C
SPARTEX SSA189046ZWX ACID / ALKALI SECURITY CUPBD 1800.900.460 WHITE
SPARTEX SSES4646ZYXXSHELF TO SUIT HAZ SECURITY CUPBD 460.460 GALV
SPARTEX SSH189046ZYX HAZARDOUS SECURITY CUPBOARD 1800.900.460 YELLOW
FORMA STOR COSHH MEDIUM DUTY SECURE STORAGE UNIT FR100C
SPARTEX SZ181246ZKXX COSHH CUPBOARD 1800.1200.460 DARK GREY
TUFFSTOR CABINET TSC1 / 500X530X980
SPARTEX ST121261ZHXX PETROL&FLAM LIQUID CUPBDS 1200.1200.610 RED
GORILLA GAS CAGE GGC15 / 2412X6066X1831
SPARTEX SAES9046ZWXX EXTRA SHELVES TO SUIT 900.460 WHITE