FESTO 159259 PRESSURE SWITCH PEV-1/4-A-SW27
PEV pressure switch
See technical informationSee documentsReferences
Festo:PEV-1/4-A-SW27
Rubix:125A5011
Manufacturer :159259
EAN:4052568126544

Technical specifications
| Type | pev pressure switch |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
Documents
Product details : FESTO 159259 PRESSURE SWITCH PEV-1/4-A-SW27
Pressure switch PEV-1/4-A-SW27 Opens or closes an electrical circuit when a certain pressure value is reached. Adjustable pressure switching point. CE mark (see declaration of conformity)=to EU directive low-voltage devices, Measured variable=Relative pressure, Measurement method=Pneu./elect. pressure transducer, Pressure measuring range=1 - 10 bar, Operating pressure=1 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x78x45 mm |
|---|---|
| Logistic Weight | 126,9 g |
| Type | pev pressure switch |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 108.49 excl. VAT
/ Each
£ 130.19 incl. VAT
- Delivery usually within ( 2 ) days