References
Camozzi:M008-R00
Rubix:123A9007
Manufacturer :M008-R00


Technical specifications
| Type | micro regulator |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
Product details : CAMOZZI AIR REGULATOR M008-R00
Camozzi Fitting
Technical specifications
Attributes
| Type | micro regulator |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
- Usually arrives within 14 working days