SMC AS3002F-10A FLOW CONTROL VALVE
AS General Purpose Speed Controller
See technical informationSee documentsReferences
SMC:AS3002F-10A
Rubix:2599800
Manufacturer :01454362
EAN:3618035536592

Technical specifications
| Type of coupling | one-touch quick connector (locking push-button push-lock) |
|---|---|
| Type | pneumatic inline flow regulator (speed controller) with one-touch quick connector and locking push-button |
Documents
Product details : SMC AS3002F-10A FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 300 (3/8 Standard)
Applicable Tube O.D.: 10 (ø10)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 300 (3/8 Standard)
Applicable Tube O.D.: 10 (ø10)
Strengths
Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style and Meter-in or meter-out control
Various port sizes are in both inch and metric
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style and Meter-in or meter-out control
Various port sizes are in both inch and metric
Technical specifications
Attributes
| Type of coupling | one-touch quick connector (locking push-button push-lock) |
|---|---|
| Type | pneumatic inline flow regulator (speed controller) with one-touch quick connector and locking push-button |
| Material | brass/pbt |
| Flow | 55200 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Delivery usually within ( 4 ) days