References
Omron:E3FA-DP22
Rubix:168A2961

Documents
Product details : OMRON SENSOR E3FA-DP22
Omron’s compact E3FA series of photoelectric sensors is simple and quick to mount, as well as easy and intuitive to set-up. The large and robust adjuster makes life much easier for installers to adjust the sensor, as does the bright, high-power red LED, which is clearly visible for easy alignment, even over longer distances. Similarly, the sensor’s LED status indicator can be viewed from long distances and wide angles.
Strengths
•Simple selection
Simple installation
All standard applications covered
A wide variety of models
Models designed for special applications
High quality and reliability
High EMC protection
High light immunity
Robust and waterproof housing
Simple installation
All standard applications covered
A wide variety of models
Models designed for special applications
High quality and reliability
High EMC protection
High light immunity
Robust and waterproof housing
Technical specifications
Attributes
| Type | photoelectric sensor |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 69.55 excl. VAT
/ Each
£ 83.46 incl. VAT
- In stock: Next day delivery