• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,848)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Sensors
  6. Optical sensors
  7. SICK SENSOR GTB10-P4212

SICK SENSOR GTB10-P4212

Sensor

See technical information

References

SICK:GTB10-P4212
Rubix:129A8795
brand logo
brand logo

Technical specifications

Typesick sensor gtb10-p4212

Product details : SICK SENSOR GTB10-P4212


Sick sensor gtb10-p4212 1065857

Technical specifications


Attributes
Typesick sensor gtb10-p4212
Show UNSPSC/ECL@SS
£ 156.24 excl. VAT
/ Each
£ 187.49 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SICK AG KTMMB31111P CONTRAST SENSOR 12.5MM SENSING DISTANCEFESTO 552823 FIBRE-OPTIC CABLESICK WL100-2P4439 PHOTOELECTRIC SENSOR RETROREFLECTIVE 7.2M RANGE PNPSCHNEIDER RECEIVER XUB2APANL2RPEP FUCH RLK39-54/31/40A/116 RLK39-54/31/40A/116 P+F PHOTOELECTRIC SENFESTO 537686 RETRO-REFLECTIVE SENSOR SOEG-RSP-M12-NS-S-2LOMRON REFLECTOR E39-R1SICK WTB2S-2P3275 - MINIATURE PHOTOELECTRIC SENSORS SENSING RANGE MAX.FESTO 537705 DIFFUSE SENSOR SOEG-RTH-M18-NS-K-2LSENSOPART FT-25-RH-PNSL-M4 ELECTRONIC SENSORFESTO 537714 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-NS-K-2LFESTO 547911 DIFFUSE SENSOR SOEG-RT-M18-NA-S-2LFESTO 537701 DIFFUSE SENSOR SOEG-RT-M18W-PS-K-2LFESTO 547910 DIFFUSE SENSOR SOEG-RT-M18-NA-K-2LFESTO 537700 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-PS-S-2L
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap