CLIMB-IT AHPI06GY PICKING STEPS - 6 TREAD 2455 X 745 X 1478 GREY

Picking Steps

See technical informationSee documents
References
Climb-It:AHPI06GY
Rubix:261A3533
brand logo
Technical specifications
Platform height1500 m
Number of rungs6
See all Specifications
Documents

Product details : CLIMB-IT AHPI06GY PICKING STEPS - 6 TREAD 2455 X 745 X 1478 GREY


2 people needed to offload except for the 8, 9 & 10 tread which requires 3 people
Manufactured from durable painted strong tubular steel 
The 3 and 4 tread units are mobile on 75mm spring loaded castors that easily glide across floors and engage or disengage depending on whether or not weight is applied
The 5-8 tread models incorporate tilt and push handles which make these steps manoeuvrable
Punched steel treads (200D x 550Wmm) and platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength &ampamp stability
Load Capacity: 150kg
H x W x D = 2455 x 745 x 1478mm
no. of treads = 6

Technical specifications


Attributes
Platform height1500 m
Number of rungs6
Typesafety steps
Weight42 kg
Show UNSPSC/ECL@SS
£ 1,049.55 excl. VAT
/ Each
£ 1,259.46 incl. VAT
  • Delivery usually within ( 26 ) days