CLIMB-IT AAD05SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 5 TREAD


Domed Feet Steps with Anti-Slip Tread

References
climb-it:AAD05SR
rubix:261A3442
brand logo
brand logo
Technical specifications
Platform height1290 m
Number of levels5
Weight21 kg
See all Specifications

Product details : CLIMB-IT AAD05SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 5 TREAD


Manufactured from durable blue painted strong tubular steel with 2 wheels at the front, enabling the unit to be pushed or pulled
Handrails on the AAT04 provide extra safety &amp support
Anti-slip treads (200D x 400Wmm) ensure secure grip
Load Capacity: 150kg
H x W x D mm 2030 x 610 x 1150
no. of treads 5
Platform height 1290mm

Technical specifications


Attributes
Platform height1290 m
Number of levels5
Weight21 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 573.57 excl. VAT
/ Each
£ 688.28 incl. VAT
  • Usually arrives within 14 working days