Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
TUBESCA KING SIZE POD REAR HANDRAIL
TUBESCA KING SIZE POD REAR HANDRAIL
Handrail Section
References
tb davies:
1274-065
rubix:
2591386
ean:
5060169488984
Technical specifications
Weight
2
kg
Type
handrail section
Technical sheet / Technical file
Product details
Technical specifications
Product details : TUBESCA KING SIZE POD REAR HANDRAIL
Technical specifications
Attributes
Weight
2
kg
Type
handrail section
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
299.86
excl. VAT
/
Each
£
359.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLIMB-IT BWP100X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 1000
CLIMB-IT CAV971 FOLDING TELESCOPIC LARGE PLATFORM STEP WITH SAFETY GAT
CLIMB-IT CAW512 MOBILE STEPS WITH SAFETY GATE - 12 TREAD
CLIMB-IT AAD02SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 2 TREAD
CLIMB-IT SLS04G LOADING STEPS 4 TREAD - GALVANISED
CLIMB-IT BWP25X4SQ CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 250
TB DAVIES 8 TREAD BRIDGING STEP
CLIMB-IT AHWPS1806GY WORK PLATFORM 1800MM - 6 TREAD 2455 X 920 X 2585
CLIMB-IT AHWS09GY WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 GREY
CLIMB-IT BWP25X4 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 250
CLIMB-IT GFS34Z GLASS FIBRE SWINGBACK STEP - 4 TREADS
CLIMB-IT AAS03 UK WAREHOUSE ESSENTIALS SAFETY STEP - 3 TREAD 860 X 700
CLIMB-IT BWP100X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 1000 TREAD 4
ROEBUCK GA009ZRED KICK STEP STEEL RED
CLIMB-IT CAA204 WORKING STEPS - 4 TREAD