Pillow Block Mounted Bearing
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 190 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 190 mm |
Material | cast iron |
Height | 132 mm |
Length | 245 mm |
Total bearing width | 57 mm |
Series | ucp |
Weight | 4.9 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 48900 N |
Width | 67 mm |
Usually arrives within 14 working days