CHALLENG 6SR17SUIT2X6204 MACHINED SPROCKET


Pilot Bore Sprocket 6SR

References
challenge power transmission:6SR17SUIT2X6204
rubix:231A0740
brand logo
brand logo
Technical specifications
Chain pitch19.05 mm
Number of teeth17
See all Specifications

Product details : CHALLENG 6SR17SUIT2X6204 MACHINED SPROCKET


Technical specifications


Attributes
Chain pitch19.05 mm
Number of teeth17
Pitch diameter80 mm
Outer diameter111.5 mm
Drilling diameter16 mm
Show UNSPSC/ECL@SS
£ 69.88 excl. VAT
/ Each
£ 83.86 incl. VAT
  • Usually arrives within 14 working days