MECALINE P12B1010 866027 SPROCKET 10 TH. 12B1 (19,05) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1010
Rubix:222A6864
Manufacturer :866027
EAN:3660338202131


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 10 |
Documents
Product details : MECALINE P12B1010 866027 SPROCKET 10 TH. 12B1 (19,05) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 10 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 10 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 61.64 mm |
| Outer diameter | 69 mm |
| Total width | 30 mm |
| Crown circle diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
- In stock: Next day delivery