MECALINE 886954 P06B2013R 3DR13 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P06B2013R
Rubix:254A9773
EAN:3660338403316

Documents
Product details : MECALINE 886954 P06B2013R 3DR13 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 13 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 13 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Pilot bore diameter | 10 mm |
| Hub diameter | 28 mm |
| Pitch diameter | 39.8 mm |
| Outer diameter | 43 mm |
| Total width | 25 mm |
| Crown circle diameter | 43 mm |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- Usually arrives within 14 working days
