CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 45 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8S-45T-PB-FEN
Rubix:406A0040
Manufacturer :027A0145


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 45 TEETH
Sprocket cast iron 06B-1 Z=45 pilot bored 19mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 06b-1 |
| Material | gg22 cast iron |
| Pilot bore diameter | 19 mm |
| Hub diameter | 70 mm |
| Pitch diameter | 136.55 mm |
| Outer diameter | 140.7 mm |
| Total width | 5.3 mm |
| Crown circle diameter | 140.7 mm |
Show UNSPSC/ECL@SS
£ 32.91 excl. VAT
/ Each
£ 39.49 incl. VAT
- Delivery usually within ( 2 ) days