MECALINE 876604 P24B2022 12DR22 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P24B2022
Rubix:254A7301
EAN:3660338301803

Documents
Product details : MECALINE 876604 P24B2022 12DR22 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B2 - 22 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 22 |
| ISO code | 24b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 267.73 mm |
| Outer diameter | 282.7 mm |
| Total width | 100 mm |
| Crown circle diameter | 282.7 mm |
Show UNSPSC/ECL@SS
£ 136.44 excl. VAT
/ Each
£ 163.73 incl. VAT
- Usually arrives within 14 working days
