MECALINE 887262 P16B2015R 8DR15 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P16B2015R
Rubix:255A0078
EAN:3660338406355

Documents
Product details : MECALINE 887262 P16B2015R 8DR15 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 15 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 96 mm |
| Pitch diameter | 122.17 mm |
| Outer diameter | 133 mm |
| Total width | 70 mm |
| Crown circle diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 28.55 excl. VAT
/ Each
£ 34.26 incl. VAT
- Usually arrives within 14 working days
