CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 12 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-12T-PB-FEN
Rubix:406A0138
Manufacturer :027C0112


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 12 TEETH
Sprocket 10B-1 Z=12 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 42 mm |
| Pitch diameter | 61.34 mm |
| Outer diameter | 68 mm |
| Weight | 0.35 kg |
| Total width | 9.1 mm |
| Crown circle diameter | 68 mm |
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
- Delivery usually within ( 2 ) days