MECALINE P10B1009 865978 SPROCKET 9 TH. 10B1 (15,87) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P10B1009
Rubix:222A6826
Manufacturer :865978
EAN:3660338201646


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 9 |
Documents
Product details : MECALINE P10B1009 865978 SPROCKET 9 TH. 10B1 (15,87) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 9 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 10 mm |
| Pitch diameter | 46.42 mm |
| Outer diameter | 52.6 mm |
| Total width | 25 mm |
| Crown circle diameter | 52.6 mm |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days