MECALINE 883261 P20B2076 10DR76 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P20B2076
Rubix:254A7217
Manufacturer :883261
EAN:3660338366789
brand logo

Technical specifications

Chain pitch31.75 mm
Profileduplex (2)
Number of teeth76
See all Specifications

Documents

Product details : MECALINE 883261 P20B2076 10DR76 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 76 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth76
ISO code20b-2
Materialgg25 cast iron
Pilot bore diameter50 mm
Hub diameter180 mm
Total width100 mm
Crown circle diameter783.3 mm
£ 758.07 excl. VAT
/ Each
£ 909.68 incl. VAT
  • Usually arrives within 14 working days