CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 30 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-30T-PB-FEN
Rubix:406A0155
Manufacturer :027C0130


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 30 TEETH
Sprocket 10B-1 Z=30 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 90 mm |
| Pitch diameter | 151.87 mm |
| Outer diameter | 158.8 mm |
| Total width | 9.1 mm |
| Crown circle diameter | 158.8 mm |
Show UNSPSC/ECL@SS
£ 33.75 excl. VAT
/ Each
£ 40.50 incl. VAT
- Delivery usually within ( 2 ) days