Sprocket Pilot Bore Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 20 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 20 |
ISO code | 06B-1 |
Hub diameter | 46 mm |
Pitch diameter | 60.89 mm |
Outer diameter | 64.3 mm |
Material | C45 Steel |
Drilling diameter | 10 mm |
Total width | 28 mm |
Usually arrives within 14 working days