CHAIN SPROCKET PILOT BORE 12B-3 BS 3/4 X 7/16 INCH TRIPLEX 25 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4T-25T-PB-FEN
Rubix:406A0223
Manufacturer :027D0325

Product details : CHAIN SPROCKET PILOT BORE 12B-3 BS 3/4 X 7/16 INCH TRIPLEX 25 TEETH
Sprocket 12B-3 Z=25 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 120 mm |
| Pitch diameter | 152 mm |
| Outer diameter | 160 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 132.53 excl. VAT
/ Each
£ 159.04 incl. VAT
- Delivery usually within ( 2 ) days
