CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 40 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8S-40T-PB-FEN
Rubix:406A0160
Manufacturer :027C0140


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 40 |
Product details : CHAIN SPROCKET PILOT BORE 10B-1 BS 5/8 X 3/8 INCH SIMPLEX 40 TEETH
Sprocket 10B-1 Z=40 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 40 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 100 mm |
| Pitch diameter | 202.34 mm |
| Outer diameter | 209.3 mm |
| Weight | 3.73 kg |
| Total width | 9.1 mm |
| Crown circle diameter | 209.3 mm |
Show UNSPSC/ECL@SS
£ 60.36 excl. VAT
/ Each
£ 72.43 incl. VAT
- Delivery usually within ( 2 ) days