MECALINE 887164 P12B1030R 6SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED

Sprocket Pilot Bore Hardened Teeth

See technical informationSee documents
References
Mecaline:P12B1030R
Rubix:254A9981
EAN:3660338405389
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth30
See all Specifications
Documents

Product details : MECALINE 887164 P12B1030R 6SR30 BS SIMPLEX HARDENED TOOTH PILOT BORED


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 30 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth30
ISO code12b-1
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter95 mm
Pitch diameter182.25 mm
Outer diameter190.5 mm
Total width40 mm
Crown circle diameter190.5 mm
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
  • Usually arrives within 14 working days