Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 11 |
Chain pitch | 12.7 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 11 |
ISO code | 08B-3 |
Pilot bore diameter | 14 mm |
Hub diameter | 32 mm |
Pitch diameter | 45.07 mm |
Outer diameter | 48.7 mm |
Material | C45 Steel |
Drilling diameter | 14 mm |
Total width | 50 mm |
Crown circle diameter | 48.7 mm |
Usually arrives within 14 working days