CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 8 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4S-8T-PB-FEN
Rubix:406A0180
Manufacturer :027D0108

Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 8 TEETH
Sprocket 12B-1 Z=8 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 8 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 31 mm |
| Pitch diameter | 49.78 mm |
| Outer diameter | 57.6 mm |
| Total width | 11.1 mm |
| Crown circle diameter | 57.6 mm |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Delivery usually within ( 2 ) days
