Sprocket Pilot Bore Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 95 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 95 |
ISO code | 10B-2 |
Pilot bore diameter | 29 mm |
Hub diameter | 130 mm |
Material | Cast Iron GG25 |
Total width | 58 mm |
Crown circle diameter | 488.5 mm |
Usually arrives within 14 working days