CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 14 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1S-14T-PB-FEN
Rubix:406A0231
Manufacturer :027E0114

Product details : CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 14 TEETH
Sprocket 16B-1 Z=14 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 84 mm |
| Pitch diameter | 114.15 mm |
| Outer diameter | 125 mm |
| Weight | 2.14 kg |
| Total width | 16.2 mm |
| Crown circle diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 30.88 excl. VAT
/ Each
£ 37.06 incl. VAT
- Delivery usually within ( 2 ) days
