MECALINE 857296 PMA12B3025 63-25 TRIPLEX TAPER LOCK SPROCKET 25 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3025
Rubix:254A7697
Manufacturer :857296
EAN:3660338125584


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 25 |
Documents
Product details : MECALINE 857296 PMA12B3025 63-25 TRIPLEX TAPER LOCK SPROCKET 25 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 25 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 25 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pitch diameter | 152 mm |
| Outer diameter | 160 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 41.24 excl. VAT
/ Each
£ 49.49 incl. VAT
- Usually arrives within 14 working days