Sprocket Pilot Bore Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 34 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 34 |
ISO code | 06b-1 |
Hub diameter | 65 mm |
Pitch diameter | 103.23 mm |
Outer diameter | 107.3 mm |
Material | c45 steel |
Drilling diameter | 14 mm |
Total width | 30 mm |
Usually arrives within 14 working days