CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 57 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1S-57T-PB-FEN
Rubix:406A0246
Manufacturer :027E0157

Product details : CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 57 TEETH
Sprocket cast iron 16B-1 Z=57 pilot bored 35mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 16b-1 |
| Material | gg22 cast iron |
| Pilot bore diameter | 35 mm |
| Hub diameter | 125 mm |
| Pitch diameter | 461.08 mm |
| Outer diameter | 474 mm |
| Total width | 16.2 mm |
| Crown circle diameter | 474 mm |
Show UNSPSC/ECL@SS
£ 253.74 excl. VAT
/ Each
£ 304.49 incl. VAT
- Delivery usually within ( 2 ) days
