Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883150 P06B1095 3SR95 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883150 P06B1095 3SR95 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P06B1095
rubix:
254A6812
manufacturer :
883150
ean:
3660338365676
Technical specifications
Chain pitch
9.525
mm
Profile
Simplex (1)
Number of teeth
95
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883150 P06B1095 3SR95 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 95 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Simplex (1)
Number of teeth
95
ISO code
06B-1
Material
Cast Iron GG25
Total width
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.14
excl. VAT
/
Each
£
21.77
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE P08B2015 4DR15 DUPLEX PILOT BORED SPROCKET
MECALINE 876542 P20B3017 10TR17 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876757 P32B1011 16SR11 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876799 P32B2026 16DR26 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883272 P24B2050 12DR50 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876117 P06B2028 3DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883285 P28B2045 14DR45 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876779 P32B1038 16SR38 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 886966 P06B2030R 3DR30 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE P12B2026 866067 SPROCKET 26 TH. 12B2 (19,05) D
MECALINE 876751 P28B3038 14TR38 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P08B3015 865968 SPROCKET 15 TH. 08B3 (12,70) T
MECALINE P16B3013 866115 SPROCKET 13 TH. 16B3 (25,40) T
MECALINE P08B2038 865964 SPROCKET 38 TH. 08B2 (12,70) D
MECALINE 886957 P06B2016R 3DR16 BS DUPLEX HARDENED TOOTH PILOT BORED S