Sprocket Pilot Bore Triplex
Chain pitch | 50.8 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 9 |
Chain pitch | 50.8 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 9 |
ISO code | 32B-3 |
Pilot bore diameter | 30 mm |
Pitch diameter | 148.54 mm |
Outer diameter | 169 mm |
Material | C45 steel |
Drilling diameter | 30 mm |
Total width | 180 mm |
Crown circle diameter | 169 mm |
Usually arrives within 14 working days