CHAIN SPROCKET PILOT BORE 06B-2 BS 3/8 X 7/32 INCH DUPLEX 38 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8D-38T-PB-FEN
Rubix:406A0051
Manufacturer :027A0238

Product details : CHAIN SPROCKET PILOT BORE 06B-2 BS 3/8 X 7/32 INCH DUPLEX 38 TEETH
Sprocket 06B-2 Z=38 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 06b-2 |
| Material | steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 90 mm |
| Pitch diameter | 115.35 mm |
| Outer diameter | 119.5 mm |
| Weight | 1.82 kg |
| Total width | 15.4 mm |
| Crown circle diameter | 119.5 mm |
Show UNSPSC/ECL@SS
£ 41.26 excl. VAT
/ Each
£ 49.51 incl. VAT
- Delivery usually within ( 2 ) days
