MECALINE 887315 P20B2013R 10DR13 BS DUPLEX HARDENED TOOTH PILOT BORED

Sprocket Pilot Bore Duplex Hardened Teeth

See technical informationSee documents
References
Mecaline:P20B2013R
Rubix:255A0130
EAN:3660338406874
brand logo
Technical specifications
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth13
See all Specifications
Documents

Product details : MECALINE 887315 P20B2013R 10DR13 BS DUPLEX HARDENED TOOTH PILOT BORED


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 13 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profileduplex (2)
Number of teeth13
ISO code20b-2
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter100 mm
Pitch diameter132.65 mm
Outer diameter147.8 mm
Total width80 mm
Crown circle diameter147.8 mm
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
  • Usually arrives within 14 working days