Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 24 |
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 24 |
ISO code | 12B-3 |
Pilot bore diameter | 20 mm |
Hub diameter | 110 mm |
Pitch diameter | 154.94 mm |
Outer diameter | 153.9 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 70 mm |
Crown circle diameter | 153.9 mm |
Usually arrives within 14 working days