CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 18 TEETH

Pilot bored sprocket

See technical information
References
Fenner:1/2D-18T-PB-FEN
Rubix:406A0110
Manufacturer :027B0218
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth18
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 18 TEETH


Sprocket 08B-2 Z=18 pilot bored 14mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth18
ISO code08b-2
Materialc45 steel
Pilot bore diameter14 mm
Hub diameter58 mm
Pitch diameter73.14 mm
Outer diameter77.8 mm
Total width21 mm
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
  • Delivery usually within ( 2 ) days