MECALINE 886981 P06B3020R 3TR20 BS TRIPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Triplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P06B3020R
Rubix:254A9800
EAN:3660338403583


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 20 |
Documents
Product details : MECALINE 886981 P06B3020R 3TR20 BS TRIPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 20 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 20 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 49 mm |
| Pitch diameter | 60.89 mm |
| Outer diameter | 64.3 mm |
| Total width | 35 mm |
| Crown circle diameter | 64.3 mm |
Show UNSPSC/ECL@SS
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
- Usually arrives within 14 working days