MECALINE PMA10B1028 857212 SPROCKET 28 TH. 10B1 (15,87) S TL 2012
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA10B1028
Rubix:222A6709
Manufacturer :857212
EAN:3660338124754


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
Documents
Product details : MECALINE PMA10B1028 857212 SPROCKET 28 TH. 10B1 (15,87) S TL 2012
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 28 teeth (2012) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 141.78 mm |
| Outer diameter | 148.7 mm |
| Total width | 32 mm |
| Crown circle diameter | 148.7 mm |
Show UNSPSC/ECL@SS
£ 19.28 excl. VAT
/ Each
£ 23.14 incl. VAT
- Usually arrives within 14 working days