CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 13 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8D-13T-PB-FEN
Rubix:406A0163
Manufacturer :027C0213


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 13 |
Product details : CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 13 TEETH
Sprocket 10B-2 Z=13 pilot bored 14mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 13 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Hub diameter | 49 mm |
| Pitch diameter | 66.32 mm |
| Outer diameter | 73 mm |
| Weight | 0.68 kg |
| Total width | 25.5 mm |
| Crown circle diameter | 73 mm |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
- Delivery usually within ( 2 ) days