MECALINE 876421 P12B3040 6TR40 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P12B3040
Rubix:254A7066
EAN:3660338299971
brand logo

Technical specifications

Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth40
See all Specifications

Documents

Product details : MECALINE 876421 P12B3040 6TR40 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B3 - 40 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth40
ISO code12b-3
Materialc45 steel
Pilot bore diameter25 mm
Pitch diameter242.81 mm
Outer diameter251.3 mm
Total width70 mm
Crown circle diameter251.3 mm
£ 72.35 excl. VAT
/ Each
£ 86.82 incl. VAT
  • Usually arrives within 14 working days