CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 19 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4S-19T-PB-FEN
Rubix:406A0190
Manufacturer :027D0119


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 19 TEETH
Sprocket 12B-1 Z=19 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 80 mm |
| Pitch diameter | 115.75 mm |
| Outer diameter | 124.2 mm |
| Weight | 1.72 kg |
| Total width | 11.1 mm |
| Crown circle diameter | 124.2 mm |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Delivery usually within ( 2 ) days