CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 12 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1D-12T-PB-FEN
Rubix:406A0248
Manufacturer :027E0212

Product details : CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 12 TEETH
Sprocket 16B-2 Z=12 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 12 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 72 mm |
| Pitch diameter | 98.14 mm |
| Outer diameter | 109 mm |
| Weight | 2.68 kg |
| Total width | 70 mm |
| Crown circle diameter | 109 mm |
Show UNSPSC/ECL@SS
£ 80.94 excl. VAT
/ Each
£ 97.13 incl. VAT
- Delivery usually within ( 2 ) days
