MECALINE 857283 PMA12B2028 62-28 DUPLEX TAPER LOCK SPROCKET 28 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA12B2028
Rubix:254A7692
Manufacturer :857283
EAN:3660338125454

Documents
Product details : MECALINE 857283 PMA12B2028 62-28 DUPLEX TAPER LOCK SPROCKET 28 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 28 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 28 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Hub diameter | 108 mm |
| Pitch diameter | 170.13 mm |
| Outer diameter | 178 mm |
| Total width | 45 mm |
| Crown circle diameter | 178 mm |
Show UNSPSC/ECL@SS
£ 37.47 excl. VAT
/ Each
£ 44.96 incl. VAT
- Usually arrives within 14 working days
